Masking Tape, 3 in W x 60 yd L, 4.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ12

  • Zoro # G7446801


product price:  $11.79
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20PJ12
Zoro #
G7446801
UPC #
190735420942
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
3 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
76.2 mm
Diameter
3 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
60 Degrees to 150 Degrees F
Standards
ASTM, ASTM 6123M-97, Type I, ASTM D6123D
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Tape Backing Material
Crepe Paper
Rolls/Case
12
Duct Tape Adhesive
Rubber
Tape Adhesive Strength
42 oz/in
Type
General Purpose
Tape Shape
Continuous Roll
Series
CP 106
Tape Tensile Strength
19 lb/in
Min. Tape Performance Temp.
60 Degrees F
Number of Adhesive Sides
1
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Environment
Indoor
Temperature Range
60 Degrees to 150 Degrees F
Adhesion to Steel
42 oz/in
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Type
General Purpose Tape
Brand and Series
GRAINGER APPROVED CP 106
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
150 Degrees F

Description

Adhesion to Steel 42 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.