Packaging Tape, 2 in W x 60 yd L, 6.1 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ16

  • Zoro # G7446844


product price:  $13.29
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
2 in
Material
Kraft Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ16
Zoro #
G7446844
UPC #
190735420973
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
6.1 mil
Tape Core Diameter
3 in
Diameter
3 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Tape Roll Diameter
5.02 in
Imperial Tape Length
60 yd
Imperial Tape Width
2 in

Details

Item
Packaging Tape
Tape Color
Tan
Material
Kraft Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
60 Degrees to 150 Degrees F
Tape Adhesive Strength
80 oz/in
Duct Tape Adhesive
Rubber
Series
PS
Rolls/Case
24
Max. Tape Performance Temp.
150 Degrees F
Clean Removal Time
Not Rated
Type
Packaging and Splicing
Standards
ASTM D6123, ASTM D6123M-07 Type II, CFR 21 - 174.5, CFR 21 - 175.105, CFR 21 - 176.17, CFR 21 - 176.18, FDA
Tape Backing Material
Kraft Paper
Tape Tensile Strength
33 lb/in
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
60 Degrees F
Number of Adhesive Sides
1
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Hand
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 33 lb/in, Tape Thickness 6.1 mil, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Series PS, ASTM D6123, ASTM D6123M-07 Type II, CFR 21 - 174.5, CFR 21 - 175.105, CFR 21 - 176.17, CFR 21 - 176.18, FDA, Tape Adhesive Strength 80 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.