Painter's Tape, Blue, 1/4 in W, 60 yd L, 5.7 mil Thick, CP 27

  • Mfr # 20PJ19

  • Zoro # G7446871


product price:  $4.49
/ea

Key Features

Series
CP 27
Color
Blue
Tape Width
1/4 in
Tape Length
60 yd
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ19
Zoro #
G7446871
UPC #
190735421000
Country of Origin
United States

Dimensions

Tape Width
1/4 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Thickness
5.70 mil
Length
60 yd.
Tape Core Diameter
3 in
Dia.
3"
Width
1/4 in
Metric Tape Width
6.4 mm
Metric Tape Length
55 m
Imperial Tape Width
0.3 in
Imperial Tape Length
60 yd

Details

Series
CP 27
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Shape
Continuous Roll
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Rubber
Material
Crepe Paper
Tape Backing Material
Crepe Paper
Tape Adhesive
Rubber
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 200 Degrees F
Type
Clean Release Painter's Tape
Tape Adhesive Strength
32 oz/in
Tensile Strength
26 lb./in.
Rolls/Case
48
Tape Tensile Strength
26 lb/in
Tape Color
Blue
Clean Removal Time
Not Rated
Adhesion Strength
32 oz./in.
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Temperature Range
50 Degrees to 200 Degrees F
Product Form
Continuous Roll
Brand and Series
GRAINGER APPROVED CP 27
Tape Backing Construction
Paper
Tape Type
Painter's Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Adhesive Material
Rubber
Tape Sub-Type
Multi-Surface Painter's Tape
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
32 oz/in
Tape Adhesive Format
Single-Sided
Tape Brand
Approved Vendor
Specifications Met
ASTM
Environment
Indoor/Outdoor

Description

Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.