Painter's Tape, Blue, 1/2 in W, 60 yd L, 5.7 mil Thick, CP 27

  • Mfr # 20PJ20

  • Zoro # G7446887


product price:  $6.79
/ea

Key Features

Series
CP 27
Color
Blue
Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ20
Zoro #
G7446887
UPC #
190735421017
Country of Origin
United States

Dimensions

Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Length
60 yd.
Tape Core Diameter
3 in
Dia.
3"
Thickness
5.70 mil
Width
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
55 m
Imperial Tape Width
0.5 in
Imperial Tape Length
60 yd

Details

Series
CP 27
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
50 Degrees F
Tensile Strength
26 lb./in.
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Material
Crepe Paper
Shape
Continuous Roll
Type
Clean Release Painter's Tape
Tape Adhesive Strength
32 oz/in
Tape Color
Blue
Adhesion Strength
32 oz./in.
Tape Tensile Strength
26 lb/in
Rolls/Case
48
Adhesive
Rubber
Performance Temp.
50 Degrees to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Backing Material
Crepe Paper
Tape Adhesive
Rubber
Clean Removal Time
Not Rated
Duct Tape Adhesive
Rubber
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Temperature Range
50 Degrees to 200 Degrees F
Tape Brand
Approved Vendor
Environment
Indoor/Outdoor
Tape Sub-Type
Multi-Surface Painter's Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Adhesion to Steel
32 oz/in
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Specifications Met
ASTM
Tape Type
Painter's Tape
Brand and Series
GRAINGER APPROVED CP 27
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.