Multi-Surface Painters Masking Tape, 2 in W x 60 yd. L, 5.7 mil Thick, Blue, CP27

  • Mfr # 20PJ24

  • Zoro # G7446923


product price:  $13.39
/ea

Key Features

Series
CP 27
Color
Blue
Tape Width
2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ24
Zoro #
G7446923
UPC #
190735421055
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Metric Tape Width
50.8 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
2 in

Details

Series
CP 27
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Tape Tensile Strength
27 lb/in
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Min. Tape Performance Temp.
50 Degrees F
Tape Color
Blue
Clean Removal Time
14 day
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
32 oz/in
Tape Adhesive
Rubber
Tape Backing Material
Crepe Paper
Tape Elongation
Not Rated
Adhesion to Steel
32 oz/in
Product Form
Continuous Roll
Specifications Met
ASTM
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
Approved Vendor
Environment
Indoor/Outdoor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Tape Type
Painter's Tape
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Temperature Range
50 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F

Description

Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.