Painter's Tape, Blue, 4 in W, 60 yd L, 5.7 mil Thick, CP 27

  • Mfr # 20PJ26

  • Zoro # G7446941


product price:  $32.49
/ea

Key Features

Series
CP 27
Color
Blue
Tape Width
4 in
Tape Length
60 yd
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20PJ26
Zoro #
G7446941
UPC #
190735421079
Country of Origin
United States

Dimensions

Tape Width
4 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Dia.
3"
Thickness
5.70 mil
Length
60 yd.
Width
4 in
Imperial Tape Width
4 in
Metric Tape Width
101.6 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Series
CP 27
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Adhesive
Rubber
Performance Temp.
50 Degrees to 200 Degrees F
Shape
Continuous Roll
Tape Tensile Strength
26 lb/in
Tape Color
Blue
Clean Removal Time
Not Rated
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Duct Tape Adhesive
Rubber
Tape Adhesive
Rubber
Rolls/Case
12
Material
Crepe Paper
Tape Adhesive Strength
32 oz/in
Type
Clean Release Painter's Tape
Min. Tape Performance Temp.
50 Degrees F
Tape Backing Material
Crepe Paper
Tensile Strength
26 lb./in.
Adhesion Strength
32 oz./in.
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
50 Degrees to 200 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Type
Painter's Tape
Product Form
Continuous Roll
Specifications Met
ASTM
Adhesion to Steel
32 oz/in
Brand and Series
GRAINGER APPROVED CP 27
Tape Adhesive Material
Rubber
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
50 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse

Description

Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.