Rectangle Folding Table, 20 in W, 71 in L, 29 in H, Blow Molded Polyethylene Top, White

  • Mfr # 12F614

  • Zoro # G7448506


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
20 in
Length
71 in
Height
29 in
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12F614
Zoro #
G7448506
UPC #
190735382509
Country of Origin
China

Dimensions

Width
20 in
Length
71 in
Height
29 in
Depth
20"
Top Thickness
2 in
Overall Width
71 in
Leg End Length
1 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Folded Depth
71 in
Folded Width
19 7/8 in
Tabletop Thickness
2 in
Frame Material Thickness
21 ga
Folded Height
2 1/2 in
Overall Depth
20 in
Leg End Width
1 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
White
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Straight
Assembled/Unassembled
Assembled
Surface Material
Blow Molded Polyethylene
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Load Rating
450 lb
Edge Color
White
Table Material
Blow Molded Polyethylene
Weight Capacity
450 lb
Assembly
Assembled
Support Style
Independent Legs
Product Type
Folding Table
Folding Tabletop
Folding
Includes Modesty Panel
No Modesty Panel
Tabletop Texture
Textured
Foot Type
Leveling Feet
Tabletop Surface Material
Polyethylene
Support Attachment
Hardware
Ganging
Not Gangable
Leg End Shape
Square
Number of Power Outlets
0
Frame Finish
Powder Coated
Number of Feet
4
Tabletop Shape
Rectangle
Includes Cord Management
No Cord Management
Foot Material
Polypropylene
Tabletop Structural Material
Polyethylene
Edge Shape
Bullnose
Includes Handle
No Handle
Nesting
Not Nestable
Table Weight
25.52 lb
Rolling
Not Rolling
Folding Legs
Folding

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 20 in, Length 71 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Load Rating 450 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products