Deluxe Fabric Upholstered Stack Chair, Midnight Blue

  • Mfr # 9354-SV

  • Zoro # G7451703


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Midnight Blue
Frame Color
Silver Vein
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9354-SV
Zoro #
G7451703
UPC #
604747960841
Country of Origin
China

Dimensions

Back Width
16 1/2 in
Overall Depth
22 in
Seat Depth
15 in
Overall Width
17 3/4 in
Seat Width
16 in
Overall Height
37 in
Back Height
20 in
Padding Thickness
2 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga

Details

Item
Stacking Chair
Seat Color
Midnight Blue
Frame Color
Silver Vein
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Back Color
Midnight Blue
Features
(12) Stacking Bumpers
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, ASTM A513
Product Type
Stacking Chair
Style
Stacking Chair
Stack Capacity
10
Upholstery Material
Fabric
Seat Structural Material
Foam
Stacking
Stackable
Folding
Not Foldable
Includes Back
Backrest
Foot Type
Glides
Padding Material
Foam
Structural Material Finish
Powder Coated
Back Structural Material
Fabric

Description

Stacking Chair, Overall Height 37 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Width 16 in, Seat Depth 15 in, Back Height 20 in, Back Width 16 1/2 in, Seat Color Midnight Blue, Back Color Midnight Blue, Frame Color Silver Vein, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.