This item is Discontinued.

Air Handler Pad Holding Frame, 12x24x2" 6B726

Pad Holding Frame, 12x24x2" (Discontinued)

  • Mfr # 6B726
  • Zoro # G7451875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B726
Zoro #
G7451875
UPC #
-
Country of Origin
Unknown

Dimensions

Actual Depth
1 3/4 in
Nominal Depth
2 in
Actual Height
11 1/2 in
Nominal Filter Size
12x24x2
Nominal Width
24 in
Actual Width
23 1/2 in
Nominal Height
12 in

Details

For Use With
Filter Pad
Air Filter Item
Filter Pad Holding Frame
Item
Filter Pad Holding Frame
Frame or Header Material
Galvanized Steel
Frame Material
Galvanized Steel

Description

Filter Pad Holding Frame, Actual Height 11 1/2 in, Actual Width 23 1/2 in, Actual Depth 1 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 12x24x2, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 2 in, Filter Pad Holding Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.