Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Laptop Bag, 13 In., Black 9753

Laptop Bag, 13 In., Black (Discontinued)

  • Mfr # 9753
  • Zoro # G7452837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9753
Zoro #
G7452837
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
15 in
Depth
4 3/10 in

Details

Item
Laptop Bag
Fits
13 in Laptop
Color
Black
Material
Nylon

Description

Laptop Bag, Fits 13 in Laptop, Color Black, Material Nylon, Length 11 in, Width 15 in, Depth 4 3/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.