Microfiber Cloth Wipe 12" x 12", Yellow, 12PK

  • Mfr # 32UV04

  • Zoro # G7454867


product price:  $11.79
/pk 12, $0.98/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Yellow
Weight
12 count
Suggested Cleaning Application
Dusting, Polishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32UV04
Zoro #
G7454867
UPC #
190735700365
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Yellow
Weight
12 count
Suggested Cleaning Application
Dusting, Polishing
Color
Yellow
Cleaning Cloth Duty Rating
Medium Duty
Launderable/Disposable
Launderable
GSM
200
Cleaning Cloth Condition
New
Cleaning Cloth Density
200 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Yellow, Lint Level Low Lint, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.