Utility Cart with Deep Lipped Plastic Shelves, 500 lb Load Capacity, 2 Shelves, 35 1/2 in L

  • Mfr # EC11HD-BU

  • Zoro # G7455379


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
35 1/2 in
Overall Width
18 in
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC11HD-BU
Zoro #
G7455379
UPC #
847210032595
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
35 1/2 in
Overall Width
18 in
Shelf Length
32 in
Shelf Width
18 in
Caster Width
1 in
Top Shelf Height
32 in
Lip Height
2 1/2 in
Handle Height
35 1/2 in
Compartment Width
18 in
Shelf Lip Height
1/4 in
Caster Wheel Dia.
5 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 in
Caster Stem Length
1 in
Overall LxWxH
35-1/2 in x 18 in x 32-1/2 in
Caster Stem Diameter
3/8 in
Top Shelf Lip Height
1/4 in
Shelf LxW
32 in x 18 in
Bottom Shelf Lip Height
1/4 in

Details

Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Blue
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" Heavy-Duty Casters
Handle Type
Flat
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
High Capacity Tub Cart
Shelf Color
Blue
Capacity per Shelf
150 lb
Number of Drawers
0
Electrical Included
No
Leg Color
Blue
Number of Compartments
0
Distance Between Shelves
22 1/2 in
Shelf Material
HDPE
Leg Material
PVC
Assembled/Unassembled
Unassembled
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Wheel/Tread Material
Thermoplastic Rubber
Handle Material
HDPE
Caster Wheel Type
Standard
Caster Core Material
Polypropylene
Lip Style
4-Sided Lipped
Shelf Adjustability
Removable
Caster Stem Type
Friction Ring
Caster Brake Type
Side Pedal Brake
Post Material
PVC
Convertible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Includes Electrical Outlets
No
Removable Shelf Liner
No
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Cleanroom
No

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 32 in, Distance Between Shelves 23 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Cleanroom No, Lip Height 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.