CDI Torque Wrench Head, Open End, J, 11/16 In

  • Mfr # TCQJO22A

  • Zoro # G7455761


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
J (27/64 in)
Overall Length
3 7/8 in
Max. Torque
60 ft-lb
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQJO22A
Zoro #
G7455761
UPC #
662459934048
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
11/16 in
Overall Length
3 7/8 in
Head Size
11/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
60 ft-lb
Offset
0 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Material
Alloy Steel

Description

This Snap-On Industrial Brands QJO22A CDI Torque Wrench Head is an accessory that is perfect for use with a torque wrench. It can be used in conjunction with most torque wrenches and comes with the following An open end head, which allows you to adjust parts without having to reposition the wrench. A 27/64" drive size, which makes it compatible with many brands of torque wrenches. This alloy steel head has a 3 7/8" overall length and 11/16" size. Made of alloy steel, this open end head offers optimal durability and long life expectancy. The Snap-On Industrial Brands Torque Wrench Head is a great addition to your toolbox when working on projects around the house or at work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.