This item is Discontinued.

Milwaukee Tool Drill Bit, 31/32 in., Black Oxide 48-89-2753

Drill Bit, 31/32 in., Black Oxide (Discontinued)

  • Mfr # 48-89-2753
  • Zoro # G7455874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-2753
Zoro #
G7455874
UPC #
045242167302
Country of Origin
China

Dimensions

Drill Bit Size
31/32 in
Overall Length
6 in
Drilling Depth
3"
Decimal Size
0.9688"

Details

Item
Pilot Point Drill Bit
Finish
black oxide
Impact Rated
No
Material
HSS
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Pilot Point Drill Bit, 31/32 in, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.