Ethernet Cable, Cat 6, White, 10 ft.

  • Mfr # 9835

  • Zoro # G7457432


product price:  $3.79
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
10 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9835
Zoro #
G7457432
UPC #
710348874330
Country of Origin
Philippines

Dimensions

Length - Patch Cord
10 ft
Length
10 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
10 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Category - Data Cable
6
Connector Type
RJ45 - 8P8C
Category Type
6
Jacket Material - Wire and Cable
PVC
Shielding
None
Color
White
Jacket Material
PVC
Shielded
Unshielded
Fire Rating - Data Cable
Commercial
Boot Type
Flexboot
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CMG
Wire Gauge
24 AWG
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
White
Plenum Rated
No
Insulation Material
Polyethylene
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
End 2 Boot Type
Flexboot
End 1 Boot Type
Flexboot
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
Category
Cat6
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.