Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Rubber, Drainage Holes, 40 in W x 64 in L, Black

  • Mfr # 34L281

  • Zoro # G7460494


product price: $165.31
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
64 in
Width
40 in
Thickness
3/4 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L281
Zoro #
G7460494
UPC #
190735074992
Country of Origin
India

Dimensions

Length
64 in
Width
40 in
Thickness
3/4 in
Mat Width
3 ft 4 in
Mat Length
5 ft 4 in
Mat Thickness
7/8 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Backing Material
Heavy-Duty Rubber
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Mat Color
Black with Yellow Border
Antimicrobial
No
Metal Detectable
No
Mat Product Type
Antifatigue Mat
Number of Border Stripes
4
Single Material Construction
Yes
USDA Certified
No
Thermally Insulating
No
Number of Beveled Edges
4
NFSI High Traction Certified
No
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
NSF/ANSI 52
No
Drainage Hole Shape
Circle
Autoclavable
No
Welding Safe
No
Antifatigue Material
Yes
FS209E Class
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Edge Style
Beveled
Surface Design
Raised Diamond Studs
Washdown Safe
Yes
Backing Characteristics
Studded
Ramp Material
Rubber
FDA Compliance
No
X-Ray Detectable
No
Reversible
No
Series
514 Sure Step
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.