Core Bit, 6 x 1-1/4-7 In.
Mfr # 06014JWZGH
Zoro # G7461614
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6 x 1-1/4-7
Overall Length
14 in
Core Diameter
6 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06014JWZGH
Zoro #
G7461614
UPC #
848658001099
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
6 x 1-1/4-7
Overall Length
14 in
Core Diameter
6 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Connection Type
Permanent
For Tool Type
Core Rig Drill
Sub Brand
X301 ZZ TURBO
Shank Included
Yes
Primary Material Application
Wet Drilling for Concrete
Decimal Equivalent
6
Description
Coring Bit, Wet, 6 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.