This item is Discontinued.

Command Picture Hanging Strips, Med, PK144 17204

Picture Hanging Strips, Med, PK144 (Discontinued)

  • Mfr # 17204
  • Zoro # G7461693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17204
Zoro #
G7461693
UPC #
00051131949270
Country of Origin
United States

Dimensions

Hook Base Width
5/8 in

Details

Material
Foam
Color
White
Item
Medium Picture Hanging Strips Value Pack
Hook Type
Command
Includes
24 Packs of 6 Strips
Type
Medium

Description

Hook Base Width 5/8 in, White, Includes 24 Packs of 6 Strips, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.