Shop Desk, 34-1/2 x 53 x 29In, Medium Gray

  • Mfr # SR-58 MED GRAY

  • Zoro # G7463197


product price:  $864.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
34 1/2 in
Overall Height
53 in
Overall Depth
29 in
Writing Surface Height
43 in
Shop Desk Style
Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-58 MED GRAY
Zoro #
G7463197
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 1/2 in
Overall Height
53 in
Overall Depth
29 in
Writing Surface Height
43 in
Shelf WxD
34 1/2 in x 27 1/2 in, 34 1/2 in x 9 in
Shelf Depth
9 in, 27 1/2 in
Shelf Width
34 1/2 in
Writing Surface Height from Ground
43 in

Details

Item
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
1
Color Base
Medium Gray
Number of Shelves
1
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Cabinet Door Type
Standard
Handle
Lockable
Color Top
Medium Gray
Color
Medium Gray
Includes
Riser
Pedestal Location
None
Writing Surface Slope
6 Degrees
Number of Drawers
1
Keyboard Shelf
No
Assembly
Unassembled
Frame Assembled
Unassembled
Desk Material
Steel
Desk Style
Cabinet
Includes Keyboard Tray
No
Mobility
Stationary
Number of Compartments
5
Door Locking Points
3
Desk Color
Gray
Lock Type
Keyed
Shelf Adjustability
Adjustable

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 5, Number of Drawers 1, Overall Depth 29 in, Overall Height 53 in, Overall Width 34 1/2 in, Shelf Depth 9 in, 27 1/2 in, Shelf Width 34 1/2 in, Writing Surface Height from Ground 43 in, Writing Surface Slope 6 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Door Locking Points 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.