Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D20
Zoro #
G7464572
UPC #
051111209578
Country of Origin
Unknown
Dimensions
Height (In.)
3
Width (In.)
8
Depth (In.)
7
Details
Item
Intercom, 6 Channel
Voltage
120V AC 60 Hz Plug-In Transformer at 18V and 330mA
Listen Channel Output (W)
2.5
Type
Wired
Standards
UL Listed
Talk Channel Output (W)
5
Description
Intercom, 6 Channel, Wired, Height (In.) 3, Width (In.) 8, Depth (In.) 7, Talk Channel Output (W) 5, Listen Channel Output (W) 2.5, Voltage 120V AC 60 Hz Plug-In Transformer at 18V and 330mA, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.