Carbide Bur, Radius End, 1/2 In, 1/4 Shank
Mfr # 310-002707
Zoro # G7465017
product price:Â $50.15
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylinder With Radius End
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SC-5L6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-002707
Zoro #
G7465017
UPC #
888226071789
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
7 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Shank Length
6 in
Head Length
1 in
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SC-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.