Manual, 8" Mount, Gooseneck Kitchen Faucet

  • Mfr # K-810T70-4AFA-CP

  • Zoro # G7465575


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-810T70-4AFA-CP
Zoro #
G7465575
UPC #
885612551665
Country of Origin
United States

Dimensions

Overall Width
9 5/16 in
Height
12"
Manufacturers Warranty Length
1 yr.
Spout Length
9-5/16"
Water Inlet Connection Size
1/2"
Overall Height
14 5/8 in
Spout Outlet Height
5 1/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Item
Gooseneck Kitchen Faucet
Faucet Type
Kitchen Sink Faucet
Valve Type
Ceramic Disc
Faucet Finish
Chrome
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Brass
Handle Material
Brass
Connection
1/2" NPSM
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
Features
Mounting Hardware Included
Series
Triton Bowe(TM)
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Aerated
Power Source
Manual
Temp. Control
No
Warranty
1 yr
For Location
Kitchen
Flow Type
Spray
Legend Style
Color
Mounting Hole Center-to-Center Distance - Minimum
8 in
Includes Drain
Drain Not Included
Product Type
Faucet
Number of Mounting Holes
3
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
60 psi
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Gooseneck
Flow Rate - Maximum
1.8 gpm
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Spout Style
Swivel
Ligature Resistance
Not Ligature-Resistant
Spout Reach
9 5/16 in
Water Supply Type
Hot and Cold Lines
Application
Commercial

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.