Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7467437


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10633
Zoro #
G7467437
UPC #
646881850725
Country of Origin
Bangladesh

Dimensions

Size
9
Width
XW
Height
6 in
Heel Height
1 in or Greater
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metal Chip Resisting Sole
No
Max. Heat Rating
200 Degrees F
Insole System
Removable Full Cushion
Footwear Closure Type
Lace Up
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
ASTM Footwear Class
F2413-11 M I/75 C/75
Wide Toe Cap
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Metatarsal System
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Last Number or Name
LT 105
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Footwear Sole Pattern
Rubber Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Non Metallic Upper
No
Predominant Footwear Color
Wheat
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Conductive
No
Waterproof Type
Waterproof Liner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Series
W10633
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.