5V530 Wedge V-Belt, 53 in Outside Length, 5/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 13V736

  • Zoro # G7467661


product price:  $27.29
/ea

Key Features

V-Belt Type
V-Belt
V-Belt Section
5V
Industry Number
5V530
Number of Ribs
1
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13V736
Zoro #
G7467661
UPC #
190735124321
Country of Origin
Indonesia

Dimensions

Top Width
5/8 in
Thickness
17/32"
Outside Length
53 in
Belt Trade Size
5V

Details

Item
Wedge V-Belt
V-Belt Type
V-Belt
V-Belt Section
5V
Industry Number
5V530
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
For Use With
Single or Multiple V-Belt Drives
Construction
Wrapped
Number of Bands
1
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Belt Material
Polyester Cords, Rubber
Maximum Operating Temperature
194 Degrees F

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5V530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.