3/8 in Drive, 10mm Metric Socket, 12 Points, Flex Steel, Chrome, 10mm

  • Mfr # J5273AM

  • Zoro # G7468133


product price:  $35.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5273AM
Zoro #
G7468133
UPC #
662679996208
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
10mm
Overall Length
1 3/4 in
Socket Sizes
10mm
Socket Depth
Standard
Socket Size
10 mm

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Universal
Drive Type
Hand
Tether Capable
Tether Capable
Features
Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type
12 pt
Standards
AS4984A
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Product Type
Flex Socket
Type
Flex
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.