Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.095 in Thick, 7/8 in Arbor Hole Size
Mfr # 22330
Zoro # G7468361
product price:Â $4.39
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.095 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22330
Zoro #
G7468361
UPC #
699053223308
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.095 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Z-Tech
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.095 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.