Orthotic Insole, Unisex, PR
Mfr # 4621001
Zoro # G7468557
product price:Â $57.99
/prKey Features
Gender
Unisex
Material
EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66
Width
4 1/4 in
Features
Rigid Orthotic Arch Support for Stability
Prevents
Shock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4621001
Zoro #
G7468557
UPC #
038472012412
Country of Origin
China
Dimensions
Size
Men's 4 to 5 / Women's 5 to 6
Width
4 1/4 in
Thickness
1 in
Length
14 1/2 in
Arch Height
High
Length (Straight Wireway)
14 1/2 in
Details
Item
Insole
Gender
Unisex
Material
EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66
Features
Rigid Orthotic Arch Support for Stability
Prevents
Shock
Color
Blue/Black
Standards
APMA Seal of Acceptance
Footwear Brand
SPENCO
Toe Shape
Round
Description
Insole, Unisex, Size Men's 4 to 5 / Women's 5 to 6, Length 14 1/2 in, Width 4 1/4 in, Thickness 1 in, EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66, Blue/Black, High Arch Height, Round Toe Shape, Prevents Shock, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.