Cutting Tip, 1-101-5, Acetylene

  • Mfr # 6700-2415

  • Zoro # G7469165


product price:  $12.99
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-101-5
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6700-2415
Zoro #
G7469165
UPC #
716352513272
Country of Origin
Multiple

Dimensions

Size
1-101-5
Tip Size
5
Steel Thickness
4 in
Maximum Cutting Thickness
5 in
Kerf Width
0.15 in
Minimum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Steel Cutting
Oxygen Pressure
45 to 55 psig
Tip Type
GPP
Fuel Pressure
5 to 13 psig
Acetylene Flow
22 to 34 scfh
Oxygen Flow
390 to 425 scfh
Acetylene Pressure
5 to 12 psig
Cuts To (In.)
4"
Type
1 Piece
Tip Series
1-101
Material
Copper
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Tip Design
One Piece
Maximum Cutting Speed
11 in/min
Compatible Torch Manufacturer Part Number
Minimum Cutting Speed
7 in/min
Oxygen Flow Rate
24 to 41 scfh (Preheat), 390 to 450 scfh (Cutting)
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
5 to 13 psig (Acetylene)
Fuel Flow Rate
22 to 38 scfh (Acetylene)
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
45 to 55 psig (Cutting), 7 to 20 psig (Preheat)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.