Hard Hat, SL, Polyethylene, 4 Point Pinlock, Type 1, Class E, Red
Mfr # 52LC85
Zoro # G7469327
product price:Â $10.19
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52LC85
Zoro #
G7469327
UPC #
190735987834
Country of Origin
Multiple
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Red
Head Protection Venting
No
Standards
ANSI Z89.1-2014
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E, G
Hard Hat ANSI Type
1
Graphics
None
Head Protection Graphics
No Graphics
Accessory Slots
Yes
ANSI Impact Type
1
CSA Class
C, E, G
CSA Type
1
Hard Hat ANSI Class
C, G, E
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
CONDOR
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, Series SL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.