Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7469415


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10633
Zoro #
G7469415
UPC #
646881850831
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Conductive
No
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Footwear Sole Pattern
Rubber Lug
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Wheat
ASTM Footwear Class
F2413-11 M I/75 C/75
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metatarsal System
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.45
Oil Resisting Sole
Yes
Last Number or Name
LT 105
Removable Insole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Full Cushion
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Completely Non Metallic
No
Insulation Type
None
Non Metallic Upper
No
Standards
ASTM F2413-18
Static Dissipative
No
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Liner Material
Mesh
For Outdoor Traction
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Series
W10633
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.6
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.