1/4" Drive Power Drive Adapter, SAE, Natural

  • Mfr # EX-250-10

  • Zoro # G7470066


product price:  $21.19
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Drive Type
Power
Standards
ASME B107.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-250-10
Zoro #
G7470066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
10 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Power Drive Adapter
Number of Pieces
1
Finish
Oiled
Drive Type
Power
Standards
ASME B107.17
Locking
No
Impact Rated
No
For Use With
Industrial Fastening Application, High-Use Frequency
Features
Pin Lock
Output Drive Type
Hex, Square
Number of Points
4, 6
SAE or Metric
SAE
Measurement Type
SAE
Material
Steel
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Hex
Insulated
No
Includes Locking
Locking Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 10 in, Drive Type Power, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.