Manual, 8" Mount, Gooseneck Kitchen Faucet

  • Mfr # K-810T71-4AFA-CP

  • Zoro # G7470082


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-810T71-4AFA-CP
Zoro #
G7470082
UPC #
885612565259
Country of Origin
United States

Dimensions

Overall Width
9 5/16 in
Manufacturers Warranty Length
1 yr.
Water Inlet Connection Size
1/2"
Height
12"
Spout Length
9-5/16"
Overall Height
14 5/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Outlet Height
5 1/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Wristblade
Item
Gooseneck Kitchen Faucet
Faucet Body Material
Brass
Flow Outlet Type - Faucet
Aerated
Faucet Activation
Manual
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Connection
1/2" NPSM
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type
Ceramic Disc
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Finish
Chrome
Temp. Control
No
Faucet Type
Kitchen Sink Faucet
Series
Triton Bowe(TM)
Body Material
Brass
Handle Material
Brass
Features
Mounting Hardware Included
Temperature Control
Non-Adjustable Temperature
Vandal Resistant Features
Vandal Resistant Outlet
Power Source
Manual
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Number of Mounting Holes
4
CEC Compliance
CEC Compliant
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Spray
Pressure - Maximum
60 psi
Warranty
1 yr
For Location
Kitchen
Includes Drain
Drain Not Included
Operation Method
Manual
Spout Shape
Gooseneck
Product Type
Faucet
Flow Rate - Maximum
1.8 gpm
Vandal Resistance
Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Spout Reach
9 5/16 in
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Spout Style
Swivel
Inlet Connection Type
NPSM
Application
Commercial

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.