One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Orange
Mfr # 4920-525-001F
Zoro # G7470732
product price:Â $6.25
/eaKey Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4920-525-001F
Zoro #
G7470732
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Orange
Standards
cULus, RoHS
Includes
Fasteners
Connection Material
Copper
Color
Orange
Gauge
2/0 ga
Connection Type
Crimp
Shape
Straight
Lug Type
Locking Lug
Raised Pads
Yes
Contact Material
Copper
Number of Holes
1
Description
One-Hole Lug Compression Connector, Lug Type Locking Lug, Connection Type Crimp, Contact Material Copper, Gauge 2/0 ga, Color Code Orange, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.