Folding Gate, Gray, 8 to 10 ft. Opening W
Mfr # PECO 1065
Zoro # G7471175
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Folded Width
11 in
Color
Gray
Material
Steel
Features
Door Jamb or Face-Mounted Installation
Mounting
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PECO 1065
Zoro #
G7471175
UPC #
-
Country of Origin
United States
Dimensions
Folded Width
11 in
In Use Height
6 ft
Folded Height
6 1/2 ft
Opening Width
8 to 10 ft
Expanded Height
6 ft
Expanded Width - Maximum
10 ft
Details
Item
Folding Gate
Color
Gray
Material
Steel
Features
Door Jamb or Face-Mounted Installation
Mounting
Universal
Includes
Angle Iron Locking Bar, 1 1/2 in x 1 1/2 in 13 ga, Steel Casters, 2 in
Finish
Galvanized, Powder Coated
Caster Type
(2) Swivel
Folding Gate Door Type
Double
Door Type
Double
Includes Mounting Hardware
Mounting Hardware Included
Caster Configuration
(2) Swivel
Use Location
Indoor, Outdoor
Description
Folding Gate, Double, Color Gray, Opening Width 8 to 10 ft, Folded Width 11 in, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Galvanized, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features Door Jamb or Face-Mounted Installation, Includes Angle Iron Locking Bar, 1 1/2 in x 1 1/2 in 13 ga, Steel Casters, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.