Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS18DSDLP4
Zoro #
G7471764
UPC #
717709017146
Country of Origin
Unknown
Dimensions
Chuck Size
1/2 in
Tool Length
5-5/16"
Details
Voltage
18.0
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Series
18V Standard
No Load RPM
0 to 350/0 to 1600
Item
Cordless Drill/ Driver
Battery Included / Bare Tool
Bare Tool
Tool Weight
4.6 lb
Battery Pack Replacement
19TA89
Includes
Tool Only
Clutch Style
24 Position Adjustable
Battery Included
No
Chuck
Keyless
Max. Torque
814 in-lb
Handle Type
Pistol
Transmission
2 Speed
Description
Cordless Drill/ Driver, Voltage 18.0, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V Standard Series, No Load RPM 0 to 350/0 to 1600, Chuck Size 1/2 in, Max. Torque 814 in-lb, Battery Included No, Transmission 2 Speed, Clutch Style 24 Position Adjustable, Handle Type Pistol, Battery Pack Replacement 19TA89, Chuck Keyless, Tool Length 5-5/16 In., Tool Weight 4.6 lb, Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.