1/4" Drive Power Drive Adapter, SAE, 1 pc, Natural

  • Mfr # EX-250-4

  • Zoro # G7473627


product price:  $9.85
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Features
Pin Lock
Drive Type
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-250-4
Zoro #
G7473627
UPC #
00697099017257
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Power Drive Adapter
Number of Pieces
1
Finish
Oiled
Features
Pin Lock
Drive Type
Power
Output Drive Type
Hex, Square
Impact Rated
No
Locking
No
For Use With
Industrial Fastening Application, High-Use Frequency
Standards
ASME B107.17
SAE or Metric
SAE
Material
Steel
Number of Points
4, 6
Measurement Type
SAE
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Male
Input Drive Shape
Hex
Insulated
No
Output Drive Shape
Square
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

The Apex EX-250-4 1/4" Drive Power Drive Adapter is the perfect tool for your power drill. It has a 1/4" square drive size and 4 pin lock points. With its hex and square drive, this power drive adapter can be used with any drill or screwdriver that accepts SAE fasteners. Made of alloy steel, it has a natural finish and measures 4 in. in length. It also comes with 4 and 6 pin lock points for increased torque transfer to the fastener head. The Apex 1/4" Drive Power Drive Adapter is the ideal tool for completing your work quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.