Standard Platform Truck, 1200 lb.

  • Mfr # 13X508

  • Zoro # G7474004


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Width
24 in
Color
Red
Load Capacity
1,200 lb
Wheel Type
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13X508
Zoro #
G7474004
UPC #
190735128732
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
39 1/2 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 6 in
Deck Height
6 in
Deck Length
36 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Handle Height
34 in
Overall LxWxH
39-1/2 in x 24 in x 34 in
Caster Width
1-1/4 in

Details

Color
Red
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Raised
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Gauge
12
Deck Material
Steel
Frame Material
Steel
Number of Caster Wheels
4
Features
Not Related
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Caster Wheel Tread Type/Material
Standard Polyurethane
Deck Gauge
13 ga
Deck Construction
Solid
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Foldable
No
Deck Surface
Smooth
Caster Mounting Type
Plate

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 34 in, Overall Length 39 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 6 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.