This item is Discontinued.

Quality Resource Group Umbrella, 42 in, Yellow/White, Polyester 9WTC11

Umbrella, 42 in, Yellow/White, Polyester (Discontinued)

  • Mfr # 9WTC11
  • Zoro # G7474187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9WTC11
Zoro #
G7474187
UPC #
-
Country of Origin
China

Dimensions

Arc Dimension
42 in
Closed Length
16 in
Open Dia.
42 in

Details

Item
Umbrella
Color
Yellow/White
Material
Polyester/Plastic
Includes
Sleeve Cover
Features
Automatic Opening, Wrist Strap, Ergodynamic Handle

Description

Umbrella, Features Automatic Opening, Wrist Strap, Ergodynamic Handle, Includes Sleeve Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.