3/4 in Drive Socket 3 3/8 in Socket, Natural (Discontinued)
- Mfr # DWI-3/4D30MM
- Zoro # G7476156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWI-3/4D30MM
Zoro #
G7476156
UPC #
702535889975
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Overall Length
3 3/8 in
Size
30mm
Socket Depth
3 3/8 in
Details
SAE or Metric
Metric
Number of Points
6
Material
Nickel, Aluminum, Bronze
Item
Socket
Standards
FM Approved, ASTM A342
Drive Type
Square
Output Type
Hex
Finish
Natural
Socket Type
Deep Well Impact
Impact Rated
No
Description
Socket, Drive Type Square, Drive Size 3/4 in, Nickel, Aluminum, Bronze, Natural, Impact Rated No, Socket Depth 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.