Painter's Tape, 36 mm W x 55 m L, 6 mil Thick, Green, Rubber Adhesive, 24 PK

  • Mfr # 2060

  • Zoro # G7479071


product price:  $171.99
/pk 24, $7.17/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
55 m
Tape Width
36 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060
Zoro #
G7479071
UPC #
00021200711336
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
6 mil
Metric Tape Length
55 m
Metric Tape Width
36 mm
Imperial Tape Length
60 yd
Imperial Tape Width
1.4 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Type
for Hard-to-Stick Surfaces
Tape Shape
Continuous Roll
Series
2060
Clean Removal Time
5 day
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
34 oz/in
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
22 lb/in
Number of Adhesive Sides
1
Tape Type
Painter's Tape
Tape Brand
3M(TM)
Tape Sub-Type
Rough Surface Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Single-Sided
Surface Compatibility
Concrete, Glass, Metal, Powder Coated Paints, Stone, Wood
Common Industry
Construction
Maximum Tape Performance Temperature
120 Degrees F
Sub-Brand
Scotch
Temperature Range
Up to 120 Degrees F
Environment
Indoor
Brand and Series
3M Scotch 2060
Adhesion to Steel
34 oz/in
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Product Form
Continuous Roll

Description

Adhesion to Steel 34 oz/in, Tape Brand 3M(TM), Clean Removal Time 5 day, Common Industry Construction, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 3/8 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2060, Surface Compatibility Concrete, Glass, Metal, Paint, Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Rough Surface Painter's Tape, Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.