Stair Tread Cover Extruded Aluminum Black/Safety Yellow, 36 in W x 9/32" Thick

  • Mfr # 500BY3

  • Zoro # G7479367


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Extruded Aluminum
Thickness
9/32"
Standards
ASTM, ADA
Depth
9 in
Installation Method
Adhesive and Fasteners
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500BY3
Zoro #
G7479367
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
9/32"
Depth
9 in
Lip Height
1 1/8 in

Details

Item
Stair Tread Cover
Color
Black/Safety Yellow
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Indoor/Outdoor Usage
Indoor, Outdoor
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Stripe Pattern
Straight Stripes
For Surface Type
Metal Stairs, Wood Stairs
Nose Style
Square
Two-Stage Installation
No
Installation Hardware Included
No
Resistance Properties
Corrosion Resistant
Surface Design
Multi-Strip Grit
Series
Stairmaster(R) 500
Edge Style
Beveled
Number of Grit Strips
14

Description

Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Resistance Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products