Shop WOOSTER PRODUCTS
See all product information
Create Account
Stair Tread Cover Extruded Aluminum Concrete Gray, 48 in W x 9/32" Thick
- Mfr # 500CGY4
- Zoro # G7528184
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
9/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Installation Method
Adhesive and Fasteners
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500CGY4
- Zoro #
- G7528184
- UPC #
- -
- Country of Origin
- United States
- Item
- Stair Tread Cover
- Color
- Concrete Gray
- Material
- Extruded Aluminum
- Standards
- Federal Test Method Standard No. 501a. Method 6411
- Installation Method
- Adhesive and Fasteners
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Includes
- Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
- Surface Design
- Multi-Strip Grit
- Nose Style
- Square
- Installation Hardware Included
- No
- Edge Style
- Beveled
- Number of Grit Strips
- 14
- Series
- Stairmaster(R) 500
- Resistance Properties
- Corrosion Resistant
- For Surface Type
- Metal Stairs, Wood Stairs
- Two-Stage Installation
- No
- Stripe Pattern
- Straight Stripes
- Product Type
- Anti-Slip Stair Tread
- ADA Compliant
- Yes
- Indoor/Outdoor
- Indoor, Outdoor
- Shell Material
- Extruded Aluminum
- Wire Color
- Gray
- Traction Material
- Extruded Aluminum
Dimensions
- Width
- 48 in
- Thickness
- 9/32 in
- Depth
- 9 in
- Lip Height
- 1 1/8 in
- Overall Width
- 48 in
- Overall Depth
- 9 in
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Gray, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.