Ribbon Cartridge, Black, Remanufactured

  • Mfr # R5020

  • Zoro # G7479477


product price:  $9.29
/ea

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
4224, 4230
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5020
Zoro #
G7479477
UPC #
032929611128
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
4224, 4230
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
IBM
Max. Page Yield
Not Rated
Color
Black
Compatible OEM Model Number
1040440, T4265NB, 1040580
For Use With
IBM 4224, 4230
Remanufactured Cartridge Number
R5020
Refurbished Product Warranty
1 Year
Compatible Printer Brand
IBM
Product Type
Ink Cartridge
Compatible Printer Series
None
Compatible Printer Model Number
4224
Market Indicator Cartridge Number
1040440
Page Yield - Total
Not Rated

Description

Market Indicator Cartridge No. 1040440, Ink/Toner Color Black, Printer Brand IBM, Printer Series None, Printer Model 4224, 4230, Max. Page Yield Not Rated, Remanufactured Cartridge Number R5020, Color Black, Cartridge Condition New, Ink Cartridge, For Use With IBM 4224, 4230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.