Digital Multimeter, 1,000 V Max DC, 9999 Instrument Counts, LCD

  • Mfr # FLUKE-787B/WWG

  • Zoro # G7479510


product price:  $1,338.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
9999
Includes
Alligator Clips, Test Leads
Standards
IEC 61010-1, Pollution Degree 2/IEC61010-2-033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-787B/WWG
Zoro #
G7479510
UPC #
095969819930
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
9999
Includes
Alligator Clips, Test Leads
Standards
IEC 61010-1, Pollution Degree 2/IEC61010-2-033
Auto Power Off
No
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Max. Ohms
40 megohm
Basic DC Accuracy
0.2% + 2
Max. DC Amps
600
AC Response
TRMS
NIST Certification By
Fluke
Auto Ranging
No
Temp. Range
-4 Degrees to 131 Degrees F
Multimeter Style
Full Size - Advanced Features
Calibration Certificate Included
No
Instrument Safety Rating
CAT III 600V, CAT IV 300V
Series
FLUKE (R) Fluke-787B
Peak Hold
Yes
Max. AC Amps
1 mA
Capacitance Range
No
Duty Cycle
No
Interface
Wireless
Instrument Frequency Counter Range
0.5 Hz to 50 kHz
Current Measurement Range
0 to 30 mA DC
Loop Supply Voltage
24 V DC
Resistance (Ohms)
400/4K/40K/400K/4M/40M
Amps DC
1 A
Voltage (AC)
400mV/4/40/400/1000
Amps AC
1 A
Voltage Measurement Range
0 to 1000V AC/DC
Voltage (DC)
400mV/4/40/400/1000
Calibration Certificate Type
Not Certified
Battery Chemistry
Alkaline
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Current Measurement - Minimum
0 mA
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency
Voltage Measurement - Minimum
0 V AC/DC
Current Measurement - Maximum
30 mA
Number of Batteries Required
4
Parameters Sourced
DC Current, Resistance
Source Current - Maximum
20 mA
Loop Current - Maximum
24 mA
AC Magnitude Calculation
True RMS
Voltage Measurement - Maximum
1,000 V
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
1,000 V
Minimum/Maximum Memory
No
Batteries Included
Batteries Included
Maximum Frequency Measurement
20 kHz
Maximum Resistance Measurement
40 megaohm
Minimum Frequency Measurement
0.5 Hz

Description

Digital Multimeter, Current Measurement Range 0 to 30 mA DC, Voltage Measurement Range 0 to 1000V AC/DC, Loop Supply Voltage 24 V DC, Voltage (AC) 400mV/4/40/400/1000, Voltage (DC) 400mV/4/40/400/1000, Basic DC Accuracy 0.2 Percent + 2, Amps AC 1 A, Amps DC 1 A, Resistance (Ohms) 400/4K/40K/400K/4M/40M, Display Backlit, Includes Alligator Clips, Test Leads, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.