Ribbon Cartridge, Purple, Remanufactured
Mfr # R2116
Zoro # G7479757
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Market Indicator Cartridge No.
ERC-30P
Printer Series
None
Printer Model
ERC30, ERC34, ERC38
Cartridge Condition
New
Printer Brand
Epson
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R2116
Zoro #
G7479757
UPC #
032929417157
Country of Origin
China
Details
Market Indicator Cartridge No.
ERC-30P
Printer Series
None
Printer Model
ERC30, ERC34, ERC38
Cartridge Condition
New
Item
Register Ribbon Cartridge
Printer Brand
Epson
Max. Page Yield
Not Rated
Color
Purple
Compatible OEM Model Number
ERC-30
For Use With
Epson ERC-30, 34, 38
Remanufactured Cartridge Number
R2116
Refurbished Product Warranty
1 Year
Compatible Printer Series
ERX
Compatible Printer Model Number
ERC-30, ERC-34, ERC-38
Product Type
Register Ribbon Cartridge
Compatible Printer Brand
Epson
Page Yield - Total
Not Rated
Market Indicator Cartridge Number
ERC-30P
Description
Market Indicator Cartridge No. ERC-30P, Ink/Toner Color Purple, Printer Brand Epson, Printer Series None, Printer Model ERC30, ERC34, ERC38, Max. Page Yield Not Rated, Remanufactured Cartridge Number R2116, Color Purple, Cartridge Condition New, Register Ribbon Cartridge, For Use With Epson ERC-30, 34, 38
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.