This item is Discontinued.

Stanley Measuring Tape, 25 ft., Steel, 1/16 Grad. FMHT33865

Measuring Tape, 25 ft., Steel, 1/16 Grad. (Discontinued)

  • Mfr # FMHT33865
  • Zoro # G7480514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT33865
Zoro #
G7480514
UPC #
076174338652
Country of Origin
United States

Dimensions

Blade Width
1-1/4"
Blade Length
25 ft.

Details

Graduations
1/16"
Lock Type
Side
Stud Markings
Yes
Case Color
Yellow
Item
Tape Measure
Case Material
High Impact Chrome ABS Plastic with Molded Rubber Grip
Belt Clip
Yes
Blade Coating
Mylar
Measurement Type
SAE
Rewind Type
Automatic
Graduation Type
in./ft.
Standout
11 ft.
Features
Magnetic Hook
Case Type
Box
Blade Color
Yellow
Blade Material
Steel

Description

Tape Measure, Features Magnetic Hook, Case Material High Impact Chrome ABS Plastic with Molded Rubber Grip, Blade Material Steel, Blade Width 1 1/4 in, Case Color Yellow, Lock Type Side, Case Type Box, Belt Clip Yes, Blade Coating Mylar, Blade Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.