Antifatigue Mat, 12 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate, Black

  • Mfr # 39R794

  • Zoro # G7480916


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Width
3 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39R794
Zoro #
G7480916
UPC #
662641818637
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Oil Resistant
No
Antifatigue
Yes
Weight
29 lb
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Nitrile Foam
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
Durometer Rating
15
USDA Certified
No
Anti-Slip Backing
Yes
Series
508 Diamond Cushion(TM)
Backing Characteristics
Insulation, Wear-Resistant
Other Standards
ASTM D2859, CPSC FF 1-70
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
No
Number of Border Stripes
0
Autoclavable
No
Thermally Insulating
Yes
Reversible
No
Metal Detectable
No
X-Ray Detectable
No
Washdown Safe
No
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Surface Design
Diamond Plate
Number of Beveled Edges
4
NSF/ANSI 52
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Single Material Construction
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.