Combination Wrench, SAE, 1-7/16in Size

  • Mfr # J1246B

  • Zoro # G7481774


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
1 7/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1246B
Zoro #
G7481774
UPC #
662679090708
Country of Origin
United States

Dimensions

Overall Length
19 1/4 in
Head Size
1 7/16 in
Wrench Length Style
Standard
Head Thickness
13/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Insulated
No
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Anti-Slip Design
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Handle Type
One Piece
Measurement Type
SAE
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Box End Type
12-Point Box End
Ratcheting
No
Corrosion Resistant
Yes
Weight
2.67 lb
Handle Color
Silver
Nonsparking
No
Non-Magnetic
No
Tether Style
Tether Capable

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.