Ribbon Cartridge, Black, Remanufactured

  • Mfr # R73102

  • Zoro # G7483476


product price:  $12.69
/ea

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
Royal Alpha 600, Swintec 2410
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R73102
Zoro #
G7483476
UPC #
032929610565
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
Royal Alpha 600, Swintec 2410
Ink/Toner Color
Black
Cartridge Condition
New
Item
Typewriter Ribbon Cartridge
Printer Brand
Royal Alpha, Swintec
Max. Page Yield
Not Rated
Color
Black
For Use With
Royal Alpha 600, Swintec 2410
Compatible OEM Model Number
CF283X
Remanufactured Cartridge Number
R73102
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Adler-Royal, Adler-Royal Beta, Royal Alpha Nakajima
Market Indicator Cartridge Number
13027
Compatible Printer Model Number
Alpha 600, Alpha Nakajima AE 710, Beta 8000
Product Type
Typewriter Ribbon Cartridge
Compatible Printer Series
Signet
Page Yield - Total
Not Rated

Description

Market Indicator Cartridge No. 13027, Ink/Toner Color Black, Printer Brand Royal Alpha, Swintec, Printer Series None, Printer Model Royal Alpha 600, Swintec 2410, Max. Page Yield Not Rated, Remanufactured Cartridge Number R73102, Color Black, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With Royal Alpha 600, Swintec 2410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.