Emergency Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 127169
- Zoro # G7485615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127169
Zoro #
G7485615
UPC #
754473754983
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency Exit Only, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.